Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Paint spray High temperature
Paint spray High temperature - 1
Paint spray High temperature - 2
Paint spray High temperature - 3
Paint spray High temperature - 4

For detailed information, other images and documents, please select individual articles from the following table.

Paint spray High temperature

Acrylic base paint spray with excellent adhesion and high temperature resistance

See product details

Available in 2 versions
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
Wide range of uses


  • Good coverage

  • Easy to apply

  • Excellent weatherproof

  • High temperature resistance up to 300 °C

  • Low lead - less than 200 ppm
Notice

These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.